248MT20AF-F0.500
Description
248MT20AF F0.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 248MT20AF-F0.500
BDI # 923424
Features
Pitch Diameter - Inch:
2.406
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
258MG21BF-F0.500
Description
258MG21BF F0.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 258MG21BF-F0.500
BDI # 922012
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
70.104
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Finished Bore
Belt Width - Millimeter:
21
328MG12BF-F0.500
Description
328MG12BF F0.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 328MG12BF-F0.500
BDI # 922329
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
91.008
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12
228MG12BF-F0.500
Description
228MG12BF F0.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 228MG12BF-F0.500
BDI # 921975
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
61.011
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12
308MG36BF-F0.500
Description
308MG36BF F0.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 308MG36BF-F0.500
BDI # 922234
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
87.122
Inch - Metric:
Metric
Outside Diameter - Inch:
2.945
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Finished Bore
Belt Width - Millimeter:
36