W-26S-7/8

COMPARE

W-26S-7/8

Description
W-26S-7/8 SYNCHRONOUS SPROCKET ; 22.225MM BORE 32MM WIDE 8MM PIT

CONTINENTAL

Part # 20038843

BDI # 397534

Features

Pitch Diameter - Inch: 2.607
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 66.218
Mounting Method: Finished Bore
Belt Width - Millimeter: 32

Price Inventory : Available to order
$ 180.65 / each QTY