28XL037

COMPARE

28XL037

Description
28XL037 SYNCHRONOUS BELT PULLEY ; 3/8" BELT WID 1/5"CH BELT PIT XL STYLE

MARTIN SPROCKET & GR

Part # 28XL037

BDI # 618145

Features

Pitch Diameter - Inch: 1.783
Flange Outside Diameter - Millimeter: 51.079
Inch - Metric: Inch
Outside Diameter - Inch: 1.763
Face Width - Millimeter: 10.922

Face Width - Inch: 0.43
Belt Pitch: 1/5 Inch
Other Features: Solid Style
Global Part Number GPN: 573909
Pitch Diameter - Millimeter: 45.28

Price Inventory : Available to order
$ 28.55 / each QTY
P30-5MGT-25-MPB

COMPARE

P30-5MGT-25-MPB

Description
P30-5MGT-25-MPB SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25

GATES

Part # 77095030

BDI # 1125610

Features

Pitch Diameter - Inch: 1.88
Flange Outside Diameter - Millimeter: 53.975
Inch - Metric: Metric
Outside Diameter - Inch: 1.835
Face Width - Millimeter: 27.432

Face Width - Inch: 1.08
Belt Pitch: 5 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 47.752
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 51.89 / each QTY
Y-18S-MPB

COMPARE

Y-18S-MPB

Description
Y-18S-MPB SYNCHRONOUS PULLEY ; 16MM WIDE 8MM PITCH

CONTINENTAL

Part # 20038734

BDI # 397438

Features

Pitch Diameter - Inch: 1.805
Inch - Metric: Metric
Outside Diameter - Inch: 1.751
Face Width - Millimeter: 17
Face Width - Inch: 0.669

Belt Pitch: 8 MM
Other Features: Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Yellow Color | Conti SilentSync Sprocket
Global Part Number GPN: 576121
Pitch Diameter - Millimeter: 45.84
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 78.97 / each QTY