Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
128
Inch - Metric:
Inch
Outside Diameter - Inch:
4.744
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
121.28
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
128
Inch - Metric:
Inch
Outside Diameter - Inch:
4.744
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
121.28
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
128
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
122.23
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
128
Inch - Metric:
Inch
Outside Diameter - Inch:
4.72
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
121.28
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
128
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
122.23
Mounting Method:
Bushed