Features
Pitch Diameter - Inch:
5.252
Flange Outside Diameter - Millimeter:
140
Inch - Metric:
Inch
Outside Diameter - Inch:
5.198
Face Width - Millimeter:
58.7
Face Width - Inch:
2.311
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
133.4
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
5.252
Flange Outside Diameter - Millimeter:
140
Inch - Metric:
Inch
Outside Diameter - Inch:
5.198
Face Width - Millimeter:
46
Face Width - Inch:
1.811
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
133.4
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
5.252
Flange Outside Diameter - Millimeter:
140
Inch - Metric:
Inch
Outside Diameter - Inch:
5.198
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
133.4
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
138
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
133.69
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
138
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
133.69
Mounting Method:
Bushed