Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
213.004
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
60.452
Face Width - Inch:
2.38
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Bushed
14MX-45S-37
Description
14MX-45S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193045
BDI # 1094959
Features
Pitch Diameter - Inch:
7.895
Flange Outside Diameter - Millimeter:
213.36
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
200.533
Mounting Method:
Bushed
P808M30-SK
Description
P808M30-SK SPROCKET ; 30MM BELT WID 8MM BELT PIT 8M-30
Part # P808M30-SK
BDI # 610541
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
212.725
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
577598
Pitch Diameter - Millimeter:
203.72
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
213.004
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
211.912
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed