8MX-42S-21
Description
8MX-42S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182042
BDI # 20083392
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
124.714
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Poly Chain GT2 Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
575156
Pitch Diameter - Millimeter:
106.959
Features
Pitch Diameter - Inch:
4.138
Flange Outside Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Outside Diameter - Inch:
4.084
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Heavy | Split Taper Bushing | Type 6
Pitch Diameter - Millimeter:
105.105
Mounting Method:
Bushed
TB26H200
Description
TB26H200 SYNCHRONOUS BELT PULLEY ; 2" BELT WID 1/2"CH BELT PIT H STYLE
Part # TB26H200
BDI # 612088
Features
Pitch Diameter - Inch:
4.138
Flange Outside Diameter - Millimeter:
121.437
Inch - Metric:
Inch
Outside Diameter - Inch:
4.084
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN:
573868
Pitch Diameter - Millimeter:
105.11
TL26H150-2012
Description
TL26H150-2012 SYNCHRONOUS SPROCKET ; 1-1/2" BELT WID 1/2"CH BELT PIT H STYLE
Part # 113665
BDI # 255340
Features
Pitch Diameter - Inch:
4.138
Flange Outside Diameter - Millimeter:
121.412
Inch - Metric:
Inch
Outside Diameter - Inch:
4.084
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN:
573598
Pitch Diameter - Millimeter:
105.11
PB8MX-42S-62
Description
PB8MX-42S-62 SYNCHRONOUS PULLEY ; 8MM P 42GROVES
Part # 77156042
BDI # 1126101
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
124.714
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Rough Bore