Page 1 of 24

Next

Compare
8MX180S36-3020

COMPARE

8MX180S36-3020

Description
8MX180S36-3020 SYNCHRONOUS BELT PULLEY ; 8MMP 118T 18.05" PD 36MMW BORE 3020 BUSH

MARTIN SPROCKET & GR

Part # 8MX180S36-3020

BDI # 21977060

Features

Pitch Diameter - Inch: 0.71
Inch - Metric: Metric
Outside Diameter - Inch: 0.708
Face Width - Millimeter: 1.83
Face Width - Inch: 0.072

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 18.046
Mounting Method: Bushed
Belt Width - Millimeter: 36

Price Inventory : Available to order
Loading Price
QTY
8MX180S62-3525

COMPARE

8MX180S62-3525

Description
8MX180S62-3525 SYNCHRONOUS BELT PULLEY ; 8MMP 118T 18.05" PD 62MMW BORE 3525 BUSH

MARTIN SPROCKET & GR

Part # 8MX180S62-3525

BDI # 21977062

Features

Pitch Diameter - Inch: 0.71
Inch - Metric: Metric
Outside Diameter - Inch: 0.708
Face Width - Millimeter: 2.88
Face Width - Inch: 0.113

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 18.046
Mounting Method: Bushed
Belt Width - Millimeter: 62

Price Inventory : Available to order
Loading Price
QTY
11XL037 X 3/16 MPB

COMPARE

11XL037 X 3/16 MPB

Description
11XL037 X 3/16 MPB SYNCHRONOUS PULLEY

TB WOODS

Part # 11XL037

BDI # 982389

Features

Pitch Diameter - Inch: 0.7
Flange Outside Diameter - Millimeter: 23.876
Inch - Metric: Inch
Outside Diameter - Inch: 0.68
Face Width - Millimeter: 14.3

Face Width - Inch: 0.563
Belt Pitch: 1/5 Inch
Other Features: Extra Light | Solid Style | Type MPB1F
Pitch Diameter - Millimeter: 17.78
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 14-3M-09RSB

COMPARE

PHP 14-3M-09RSB

Description
PHP 14-3M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE

SKF

Part # PHP 14-3M-09RSB

BDI # 1289808

Features

Pitch Diameter - Inch: 0.526
Flange Outside Diameter - Millimeter: 16
Inch - Metric: Metric
Outside Diameter - Inch: 0.496
Face Width - Millimeter: 10.2

Face Width - Inch: 0.402
Belt Pitch: 3 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 13.37
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 15-3M-09RSB

COMPARE

PHP 15-3M-09RSB

Description
PHP 15-3M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE

SKF

Part # PHP 15-3M-09RSB

BDI # 1289809

Features

Pitch Diameter - Inch: 0.564
Flange Outside Diameter - Millimeter: 17.5
Inch - Metric: Metric
Outside Diameter - Inch: 0.534
Face Width - Millimeter: 10.2

Face Width - Inch: 0.402
Belt Pitch: 3 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 14.32
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY