678MG62AF-3020
Description
678MG62AF 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 678MG62AF-3020
BDI # 922849
Features
Pitch Diameter - Inch:
6.717
Flange Outside Diameter - Millimeter:
180.086
Inch - Metric:
Metric
Outside Diameter - Inch:
6.654
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
170.612
Mounting Method:
Bushed
678MG21BF-2517
Description
678MG21BF 2517 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 678MG21BF-2517
BDI # 922847
Features
Pitch Diameter - Inch:
6.717
Flange Outside Diameter - Millimeter:
180.086
Inch - Metric:
Metric
Outside Diameter - Inch:
6.654
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
170.612
Mounting Method:
Bushed
3914MG125BF-F1.875
Description
3914MG125BF F1.8750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3914MG125BF-F1.875
BDI # 922652
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
3914MG125BF-F1.750
Description
3914MG125BF F1.7500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3914MG125BF-F1.750
BDI # 922651
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
3914MG125BF-F2.125
Description
3914MG125BF F2.1250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3914MG125BF-F2.125
BDI # 922654
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125