90-14M-85 3525;1485090
Description
SATI 90-14M-85 3525 ; 1485090
Part # 90-14M-85 3525 ; 1485090
BDI # 1404038
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
Belt Width - Millimeter:
85
Features
Pitch Diameter - Inch:
15.279
Inch - Metric:
Inch
Outside Diameter - Inch:
15.225
Face Width - Millimeter:
86.004
Face Width - Inch:
3.386
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
388.087
Mounting Method:
Rough Bore
Belt Width - Millimeter:
76.2
Belt Style:
H
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
54.508
Face Width - Inch:
2.146
Belt Pitch:
14 MM
Other Features:
Self Tracking Style | Green Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Rough Bore
Belt Width - Millimeter:
52.5
Features
Pitch Diameter - Inch:
15.038
Flange Outside Diameter - Millimeter:
404.546
Inch - Metric:
Metric
Outside Diameter - Inch:
14.868
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
577533
Pitch Diameter - Millimeter:
381.965
Features
Pitch Diameter - Inch:
15.279
Inch - Metric:
Inch
Outside Diameter - Inch:
15.225
Face Width - Millimeter:
33.503
Face Width - Inch:
1.319
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
388.087
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25.4
Belt Style:
H