17L050

COMPARE

17L050

Description
17L050 SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE

MARTIN SPROCKET & GR

Part # 17L050

BDI # 616208

Features

Pitch Diameter - Inch: 2.029
Flange Outside Diameter - Millimeter: 57.937
Inch - Metric: Inch
Outside Diameter - Inch: 1.999
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Belt Pitch: 3/8 Inch
Other Features: Solid Style
Global Part Number GPN: 573893
Pitch Diameter - Millimeter: 51.54

Price Inventory : Available to order
$ 27.67 / each QTY
P34-5M-15AL

COMPARE

P34-5M-15AL

Description
P34-5M-15AL SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # 78821033

BDI # 1125645

Features

Pitch Diameter - Inch: 2.13
Flange Outside Diameter - Millimeter: 57.15
Inch - Metric: Metric
Outside Diameter - Inch: 2.085
Face Width - Millimeter: 16.662

Face Width - Inch: 0.656
Belt Pitch: 5 MM
Other Features: Type 6F
Pitch Diameter - Millimeter: 54.102
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 33.73 / each QTY
P34-5MGT-15-MPB

COMPARE

P34-5MGT-15-MPB

Description
P34-5MGT-15-MPB SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # 77093034

BDI # 1125646

Features

Pitch Diameter - Inch: 2.13
Flange Outside Diameter - Millimeter: 60.325
Inch - Metric: Metric
Outside Diameter - Inch: 2.085
Face Width - Millimeter: 17.526

Face Width - Inch: 0.69
Belt Pitch: 5 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 54.102
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 42.45 / each QTY