P44-8M-20-SDS HTD

COMPARE

P44-8M-20-SDS HTD

Description
P44-8M-20-SDS HTD SYNCH SPROCKET

DODGE

Part # 110710

BDI # 254560

Features

Pitch Diameter - Inch: 4.411
Flange Outside Diameter - Millimeter: 120.904
Inch - Metric: Metric
Outside Diameter - Inch: 4.357
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Hawk PD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 112.05
Mounting Method: Bushed

Price Inventory : Available to order
$ 108.61 / each QTY
P448M30-SDS

COMPARE

P448M30-SDS

Description
P448M30-SDS SPROCKET ; 30MM BELT WID 8MM BELT PIT 8M-30

MARTIN SPROCKET & GR

Part # P448M30-SDS

BDI # 610353

Features

Pitch Diameter - Inch: 4.411
Flange Outside Diameter - Millimeter: 120.65
Inch - Metric: Metric
Outside Diameter - Inch: 4.357
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN: 577711
Pitch Diameter - Millimeter: 112.05

Price Inventory : Available to order
$ 137.75 / each QTY
P448M20-SDS

COMPARE

P448M20-SDS

Description
P448M20-SDS SPROCKET ; 20MM BELT WID 8MM BELT PIT 8M-20

MARTIN SPROCKET & GR

Part # P448M20-SDS

BDI # 610351

Features

Pitch Diameter - Inch: 4.411
Flange Outside Diameter - Millimeter: 120.65
Inch - Metric: Metric
Outside Diameter - Inch: 4.357
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN: 577646
Pitch Diameter - Millimeter: 112.05

Price Inventory : Available to order
$ 126.52 / each QTY