Page 1 of 2

Next

Compare
P17-5M-09AL

COMPARE

P17-5M-09AL

Description
P17-5M-09AL SYNCHRONOUS PULLEY ; 17GROVES 5MM P 09MM W

GATES

Part # 78821008

BDI # 1125500

Features

Pitch Diameter - Inch: 1.065
Flange Outside Diameter - Millimeter: 30.15
Inch - Metric: Metric
Outside Diameter - Inch: 1.02
Face Width - Millimeter: 10.566

Face Width - Inch: 0.416
Belt Pitch: 5 MM
Other Features: Type 6F
Pitch Diameter - Millimeter: 27.051
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
P17-5M-15AL

COMPARE

P17-5M-15AL

Description
P17-5M-15AL SYNCHRONOUS PULLEY ; 17GROVES 5MM P 15MM W

GATES

Part # 78821009

BDI # 1125501

Features

Pitch Diameter - Inch: 1.065
Flange Outside Diameter - Millimeter: 30.175
Inch - Metric: Metric
Outside Diameter - Inch: 1.02
Face Width - Millimeter: 16.662

Face Width - Inch: 0.656
Belt Pitch: 5 MM
Other Features: Type 6F
Pitch Diameter - Millimeter: 27.051
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
17-5P09-6FA3

COMPARE

17-5P09-6FA3

Description
17-5P09-6FA3 TIMING PULLEY ; 5MM PIT 09MM W ALUM 1/4" BORE 17T

B & B MANUFACTURING

Part # 17-5P09-6FA3

BDI # 22714285

Features

Pitch Diameter - Inch: 1.065
Flange Outside Diameter - Millimeter: 30.175
Inch - Metric: Metric
Outside Diameter - Inch: 1.02
Face Width - Millimeter: 13.868

Face Width - Inch: 0.546
Belt Pitch: 5 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 27.051
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
17-5M15-6A3

COMPARE

17-5M15-6A3

Description
17-5M15-6A3 TIMING PULLEY ; 5MM PITCH 15MM BELT W 1/4" BORE ALUM 17T

B & B MANUFACTURING

Part # 17-5M15-6A3

BDI # 22714179

Features

Pitch Diameter - Inch: 1.065
Inch - Metric: Metric
Outside Diameter - Inch: 1.02
Face Width - Millimeter: 19.837
Face Width - Inch: 0.781

Belt Pitch: 5 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 27.051
Mounting Method: Finished Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Request A Price QTY
17-5M15-6FA3

COMPARE

17-5M15-6FA3

Description
17-5M15-6FA3 TIMING PULLEY ; 5MM PITCH 15MM BELT W 1/4" BORE ALUM 17T

B & B MANUFACTURING

Part # 17-5M15-6FA3

BDI # 22714183

Features

Pitch Diameter - Inch: 1.065
Flange Outside Diameter - Millimeter: 30.15
Inch - Metric: Metric
Outside Diameter - Inch: 1.02
Face Width - Millimeter: 19.837

Face Width - Inch: 0.781
Belt Pitch: 5 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 27.051
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY