Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
60.452
Face Width - Inch:
2.38
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Belt Width - Millimeter:
50
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Hawk PD Belt Style | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed
Belt Width - Millimeter:
30
P112-8MGT-30
Description
P112-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30
Part # 77083112
BDI # 1125449
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Web Style | Type C2
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Belt Width - Millimeter:
30
P1128M30-SK
Description
P1128M30-SK SPROCKET ; 30MM BELT WID 8MM BELT PIT 8M-30
Part # P1128M30-SK
BDI # 610041
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
578065
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Belt Width - Millimeter:
30