Page 1 of 13

Next

Compare
P44-5M-09AL

COMPARE

P44-5M-09AL

Description
P44-5M-09AL SYNCHRONOUS PULLEY ; 44GROVES 5MM P 09MM W

GATES

Part # 78821047

BDI # 1125737

Features

Pitch Diameter - Inch: 2.757
Inch - Metric: Metric
Outside Diameter - Inch: 2.712
Face Width - Millimeter: 13.868
Face Width - Inch: 0.546

Belt Pitch: 5 MM
Other Features: Type 6W
Pitch Diameter - Millimeter: 70.028
Mounting Method: Rough Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
P44-5M-15AL

COMPARE

P44-5M-15AL

Description
P44-5M-15AL SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # 78821049

BDI # 1125738

Features

Pitch Diameter - Inch: 2.757
Inch - Metric: Metric
Outside Diameter - Inch: 2.712
Face Width - Millimeter: 19.837
Face Width - Inch: 0.781

Belt Pitch: 5 MM
Other Features: Type 6W
Pitch Diameter - Millimeter: 70.028
Mounting Method: Rough Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
P44-5MGT-15

COMPARE

P44-5MGT-15

Description
P44-5MGT-15 SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # 77091044

BDI # 1125739

Features

Pitch Diameter - Inch: 2.757
Flange Outside Diameter - Millimeter: 78.486
Inch - Metric: Metric
Outside Diameter - Inch: 2.712
Face Width - Millimeter: 17.526

Face Width - Inch: 0.69
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 70.028
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P44-5M-15-JA HTD

COMPARE

P44-5M-15-JA HTD

Description
P44-5M-15-JA HTD SYNCH SPROCKET

DODGE

Part # 114643

BDI # 255592

Features

Pitch Diameter - Inch: 2.757
Flange Outside Diameter - Millimeter: 78.486
Inch - Metric: Metric
Outside Diameter - Inch: 2.712
Face Width - Millimeter: 22.606

Face Width - Inch: 0.89
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 70.028
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P44-5M-15-1108 HT250

COMPARE

P44-5M-15-1108 HT250

Description
P44-5M-15-1108 HT250 SYNCH SPROCKET

DODGE

Part # 112470

BDI # 255114

Features

Pitch Diameter - Inch: 2.757
Flange Outside Diameter - Millimeter: 78.486
Inch - Metric: Metric
Outside Diameter - Inch: 2.712
Face Width - Millimeter: 22.606

Face Width - Inch: 0.89
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 70.028
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY