Features
Height - Millimeter:
15
Height - Inch:
0.591
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
100
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail
Length - Inch:
3.937
Length Type:
Random
Product Name:
Rail
Features
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
H6
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
31.496
Length Type:
Random
TKD20-G4-HJ/100-20/20
Description
INA TKD20-G4-HJ/100-20/20
Part # TKD20-G4-HJ/100-20/20
BDI # 20096903
Features
Height - Millimeter:
16.5
Height - Inch:
0.65
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
100
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail
Length - Inch:
3.937
Length Type:
Random
Product Name:
Rail
Features
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
H6
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
8.465
Length Type:
Random
Features
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
H6
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
20.472
Length Type:
Random