Page 1 of 2

Next

Compare
237Q56L20

COMPARE

237Q56L20

Description
237Q56L20 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325

MORSE INDUSTRIAL

Part # XF1095

BDI # 350795

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 58.674
Other Features: Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN: 364366
Mounting Method: Direct Mounted
Overall Length - Inch: 8.62

Price Inventory : Available to order
$ 797.88 / each QTY
175UL40

COMPARE

175UL40

Description
175UL40 WORM GEAR REDUCER ; NON-RETURNABLE U 100-325

MORSE INDUSTRIAL

Part # XD1008

BDI # 350408

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Other Features: Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN: 363266
Mounting Method: Direct Mounted
Overall Length - Inch: 7.43

Price Inventory : Available to order
$ 641.35 / each QTY
300Q140LR20

COMPARE

300Q140LR20

Description
300Q140LR20 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325

MORSE INDUSTRIAL

Part # XH1175

BDI # 350863

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 76.2
Other Features: Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN: 365228
Mounting Method: Direct Mounted
Overall Length - Inch: 10.17

Price Inventory : Available to order
$ 1,149.12 / each QTY
175UH10 100

COMPARE

175UH10 100

Description
175UH10 100 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325

MORSE INDUSTRIAL

Part # XD1153

BDI # 351117

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 175
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Other Features: Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN: 363253
Mounting Method: Direct Mounted
Overall Length - Inch: 7.43

Price Inventory : Available to order
$ 936.35 / each QTY
206Q56LR40

COMPARE

206Q56LR40

Description
206Q56LR40 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325

MORSE INDUSTRIAL

Part # XE1118

BDI # 350745

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Other Features: Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN: 363776
Mounting Method: Direct Mounted
Overall Length - Inch: 7.75

Price Inventory : Available to order
$ 724.15 / each QTY