Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
36
Reducer Type:
Inline
Motor Included:
Yes
Inch - Metric:
Metric
Other Features:
Brake Type
Mounting Method:
Base Mounted
Overall Length - Inch:
10.787
Overall Width - Inch:
6.87
GMTA150-42L60FI-TK
Description
GMTA150-42L60FI-TK GEAR MOTOR
Part # GMTA150-42L60FI-TK
BDI # 21559402
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
30
Reducer Type:
Inline
Motor Included:
Yes
Inch - Metric:
Metric
Other Features:
Adapter Type
Mounting Method:
Base Mounted
Overall Length - Inch:
19.154
Overall Width - Inch:
10.748
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
18
Reducer Type:
Inline
Motor Included:
Yes
Inch - Metric:
Metric
Other Features:
Non Brake Type
Mounting Method:
Base Mounted
Overall Length - Inch:
10.453
Overall Width - Inch:
5.906
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
30
Reducer Type:
Inline
Motor Included:
Yes
Inch - Metric:
Metric
Other Features:
Brake Type
Mounting Method:
Base Mounted
Overall Length - Inch:
17.421
Overall Width - Inch:
8.661
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
25
Reducer Type:
Inline
Motor Included:
Yes
Inch - Metric:
Metric
Other Features:
Brake Type | 50Hz Frequency
Mounting Method:
Base Mounted
Overall Length - Inch:
23.287
Overall Width - Inch:
12.992