SBKCFWC-726-400-KZ-B5-JS1

COMPARE

SBKCFWC-726-400-KZ-B5-JS1

Description
SBKCFWC-726-400-KZ-B5-JS1 WRM SPD RED ; NON-RETURNABLE WASHDOWN 400:1 DBL RED RA

BOSTON GEAR

Part # H11810

BDI # 21504394

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.25HP
Nominal Max Output RPM: 4.4
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Nominal Center Distance - Inch: 2.63
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubricant | Standard Worm Over Mounting | Stainless BostKleen paint
Mounting Method: Direct Mounted
Overall Length - Inch: 12.66

Price Inventory : Available to order
$ 2,376.72 / each QTY