TA2115H09 TA TPR BU REDCR

COMPARE

TA2115H09 TA TPR BU REDCR

Description
TA2115H09 TA TAPER BUSH REDUCER

DODGE

Part # 902003

BDI # 295486

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 15HP
Nominal Max Output RPM: 194.4
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 138.43
Nominal Center Distance - Inch: 5.45
Other Features: Single and Double Reduction | With Bushing | Heavy Duty
Mounting Method: Direct Mounted
Overall Length - Inch: 10.92

Price Inventory : In stock
$ 2,022.40 / each QTY
TA4207H09 TA TPR BU REDCR

COMPARE

TA4207H09 TA TPR BU REDCR

Description
TA4207H09 TA TAPER BUSH REDUCER

DODGE

Part # 904003

BDI # 295744

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 40HP
Nominal Max Output RPM: 194.4
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 185.674
Nominal Center Distance - Inch: 7.31
Other Features: Single and Double Reduction | With Bushing | Heavy Duty
Mounting Method: Direct Mounted
Overall Length - Inch: 13

Price Inventory : In stock
$ 3,840.61 / each QTY
TXT309ET ETV TAPER BUSH REDUCER

COMPARE

TXT309ET ETV TAPER BUSH REDUCER

Description
TXT309ET ETV TAPER BUSH REDUCER

DODGE

Part # E243500

BDI # 270939

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 15HP
Nominal Max Output RPM: 194.4
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 105.918
Nominal Center Distance - Inch: 4.17
Other Features: Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 11.55

Price Inventory : Available to order
$ 2,602.88 / each QTY
TA6307H09 TA TPR BU REDCR

COMPARE

TA6307H09 TA TPR BU REDCR

Description
TA6307H09 TA TAPER BUSH REDUCER

DODGE

Part # 906003

BDI # 296006

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 100HP
Nominal Max Output RPM: 194.4
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 232.918
Nominal Center Distance - Inch: 9.17
Other Features: Single and Double Reduction | With Bushing | Heavy Duty
Mounting Method: Direct Mounted
Overall Length - Inch: 16.6

Price Inventory : Available to order
$ 6,072.87 / each QTY