Page 1 of 4

Next

Compare
F842B-56K-B5-M1

COMPARE

F842B-56K-B5-M1

Description
F842B-56K-B5-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00775

BDI # 180564

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 31.8
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 10.73
Overall Width - Inch: 6.62

Price Inventory : In stock
$ 786.65 / each QTY
FSP5A

COMPARE

FSP5A

Description
FSP5A MOTOR MULTIPLIER

BOSTON GEAR

Part # 60634

BDI # 175479

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 350
Reducer Type: Inline
Motor Included: No

Nominal Ratio: 5:1
Inch - Metric: Inch
Mounting Method: Direct Mounted
Overall Length - Inch: 7.25
Overall Width - Inch: 6.625

Price Inventory : In stock
$ 621.39 / each QTY
184DM3A 11.4 A1 STD XT

COMPARE

184DM3A 11.4 A1 STD XT

Description
184DM3A 11.4 A1 STD XT APG REDUCER ; NON RETURNABLE 184 FRAME INLINE

MASTER POWER TRANS

Part # M85013XT

BDI # 21449873

Features

Mounting Frame: 180TC
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 153.5
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 25.146
Nominal Center Distance - Inch: 0.99
Other Features: Double Reduction | Clamp Collar | Double Lip Seals | Brass plugs | Spring loaded brass vent
Mounting Method: Direct Mounted
Overall Length - Inch: 15.48

Price Inventory : In stock
$ 3,272.96 / each QTY
AD5 1/1 C F SP

COMPARE

AD5 1/1 C F SP

Description
AD5 1/1 C F SP BEVEL GEAR DRIVE ; NON-RETURNABLE CAST ALUMINUM

HUB CITY

Part # 0220-05407

BDI # 476746

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 1750
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Single Reduction | Precision Ball Bearing | Prelubricated
Mounting Method: Direct Mounted
Overall Length - Inch: 5.753

Price Inventory : In stock
$ 557.83 / each QTY
M1125127.00

COMPARE

M1125127.00

Description
M1125127.00 AC GEARMOTOR ; PZ 180:1 9 4RPM 100LBIN 06HP 31

LEESON

Part # M1125127.00

BDI # 20187750

Features

Mounting Frame: 31
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 9.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.86
Nominal Center Distance - Inch: 0.9
Other Features: Other Mount Face Mounted | Permanent Split Capacitor Design | Optional Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 10.42

Price Inventory : Available to order
$ 646.27 / each QTY