M 4 15/16
Description
M 4 15/16 QD BUSHING ; 4-15/16" BORE 6-1/2" OD 6-3/4" LTB
Part # M 4 15/16
BDI # 609231
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
171.45
Length Thru Bore - Inch:
6.75
Outside Diameter - Millimeter:
165.1
Bore - Millimeter:
125.425
Bore - Inch:
4.938
Other Features:
Keyway on ID
Global Part Number GPN:
464763
Bushing Series:
M
H2C-493-S
Description
H2C-493-S CLAMP COLLAR ; 4-15/16" BORE SS 2-PIECE
Part # H2C-493-S
BDI # 196405
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.25
Outside Diameter - Millimeter:
158.75
Bore - Millimeter:
125.425
Other Features:
Corrosion Resistance
N 4 15/16
Description
N 4 15/16 QD BUSHING ; 4-15/16" BORE 7" OD 8-1/8" LTB QD
Part # N 4 15/16
BDI # 609809
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
206.375
Length Thru Bore - Inch:
8.125
Outside Diameter - Millimeter:
177.8
Bore - Millimeter:
125.425
Bore - Inch:
4.938
Other Features:
Keyway on ID
Global Part Number GPN:
464849
Bushing Series:
N
6050 4-15/16
Description
6050 4.15/16 TAPER LOCK BUSHING ; 4-15/16" BORE 9-1/4" OD 5" L THRU BORE
Part # 78598415
BDI # 1111392
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
127
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
234.95
Bore - Millimeter:
125.425
Bore - Inch:
4.938
Global Part Number GPN:
461718
Bushing Series:
6050
4545 X 4-15/16-KW
Description
4545 X 4-15/16-KW TL BUSHING ; 4-15/16" BORE 6-3/8" OD 4-1/2" LTB
Part # 117705
BDI # 256447
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.375
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
161.925
Bore - Millimeter:
125.425
Bore - Inch:
4.938
Other Features:
Keyway on ID
Global Part Number GPN:
460313
Bushing Series:
4545