1008 X 3/4-KW
Description
1008 X 3/4-KW TL BUSHING ; 3/4" BORE 1.386" OD 7/8" LTB
Part # 117150
BDI # 256179
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.386
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
35.204
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Other Features:
Keyway on ID
Global Part Number GPN:
459773
Bushing Series:
1008
1008 X 1-KW
Description
1008 X 1-KW TL BUSHING ; 1" BORE 1.386" OD 7/8" LTB
Part # 117151
BDI # 256180
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.386
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
35.204
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Keyway on ID
Global Part Number GPN:
459767
Bushing Series:
1008
1008 18MM
Description
1008 18MM SHAFT BUSHING ; NON-RETURNABLE 0.709IN BORE DIA
Part # 78580018
BDI # 1089783
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.386
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
35.204
Bore - Millimeter:
18
Bore - Inch:
0.709
Global Part Number GPN:
461009
Bushing Series:
1008
1008 16MM
Description
1008 16MM TAPERED BUSHING ; 16MM BORE 35.204MM OD 22.225MM LTB
Part # 1008 16MM
BDI # 614445
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.386
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
35.204
Bore - Millimeter:
16
Bore - Inch:
0.63
Other Features:
Keyway on ID
Global Part Number GPN:
463800
Bushing Series:
1008
1008 22MM
Description
1008 22MM TAPERED BUSHING ; 22MM BORE 35.204MM OD 22.225MM LTB
Part # 1008 22MM
BDI # 614449
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.386
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
35.204
Bore - Millimeter:
22
Bore - Inch:
0.866
Other Features:
Keyway on ID
Global Part Number GPN:
463804
Bushing Series:
1008