SK X 2-3/8-KW
Description
SK X 2-3/8-KW QD BUSHING ; 2-3/8" BORE 2-13/16" OD 1-15/16" LTB
Part # 120443
BDI # 257301
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
60.325
Bore - Inch:
2.375
Other Features:
Keyway on ID
Global Part Number GPN:
460885
Bushing Series:
SK
XTB35X3-7/16
Description
XTB35X3-7/16 CONVEYOR BUSHING ; 3-7/16" BORE 2.469" W CAST IRON
Part # 226872
BDI # 633429
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.313
Length Thru Bore - Millimeter:
62.713
Length Thru Bore - Inch:
2.469
Outside Diameter - Millimeter:
160.35
Bore - Millimeter:
87.325
Bore - Inch:
3.438
Bushing Series:
XTB35
E 3 1/8
Description
E 3 1/8 QD BUSHING ; 3-1/8" BORE 3.834" OD 2-5/8" LTB
Part # E 3 1/8
BDI # 608214
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
79.375
Bore - Inch:
3.125
Other Features:
Keyway on ID
Global Part Number GPN:
464406
Bushing Series:
E
3535 2 15/16
Description
3535 2 15/16 TAPERED BUSHING ; 2-15/16" BORE 5" OD 3-1/2" LTB
Part # 3535 2 15/16
BDI # 619067
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Other Features:
Keyway on ID
Global Part Number GPN:
464184
Bushing Series:
3535
3535 X 2-7/16-KW
Description
3535 X 2-7/16-KW TL BUSHING ; 2-7/16" BORE 5" OD 3-1/2" LTB
Part # 117222
BDI # 256229
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Other Features:
Keyway on ID
Global Part Number GPN:
460221
Bushing Series:
3535