6202720
Description
6202720 KEYLESS BUSHING ; TRANTORQUE MINI 12MM ZN STEEL
Part # 6202720
BDI # 17282715
Features
Component:
Keyless Wrench Locking Assembly
Series:
Mini
Inch - Metric:
Metric
Material:
Zinc Coated Steel
Outside Diameter - Inch:
0.886
Outside Diameter - Millimeter:
22.5
Bore - Millimeter:
12
Length - Millimeter:
25.7
Other Features:
Self Centering | Limited Axial Movement | 19 MM Wrench Size
Length - Inch:
1.012
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
12
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
0.874
Outside Diameter - Millimeter:
22.2
Bore - Millimeter:
12
Other Features:
Corrosion Resistance
C170M-12x18
Description
C170M-12X18 KEYLESS LOCKING ASSEMBLY ; 0.472" ID X 0.709" OD
Part # C170M-12X18
BDI # 194083
Features
Component:
Keyless Locking Assembly
Series:
C170
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.26
Outside Diameter - Millimeter:
32
Bore - Millimeter:
12
Length - Millimeter:
27.508
Other Features:
4 Locking Screws | Single Taper with Flange and Integrated Spacer
Length - Inch:
1.083
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
11
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.125
Outside Diameter - Millimeter:
28.575
Bore - Millimeter:
12
Other Features:
Black Oxide Coated
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
12
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.874
Outside Diameter - Millimeter:
22.2
Bore - Millimeter:
12
Other Features:
Black Oxide Coated