W1 6 15/16
Description
W1 6 15/16 TAPERED BUSHING ; 6 15/16" BORE MST SERIES
Part # W1 6 15/16
BDI # 612819
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
209.55
Length Thru Bore - Inch:
8.25
Outside Diameter - Millimeter:
215.9
Bore - Millimeter:
176.225
Bore - Inch:
6.938
Other Features:
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465657
Bushing Series:
W1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.25
Length Thru Bore - Millimeter:
152.4
Length Thru Bore - Inch:
6
Outside Diameter - Millimeter:
260.35
Bore - Millimeter:
176.225
Bore - Inch:
6.938
Other Features:
Keyway on ID
Bushing Series:
7060
Features
Component:
Keyless Screw Locking Assembly
Series:
B103
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.252
Outside Diameter - Millimeter:
235
Bore - Millimeter:
176.225
Length - Millimeter:
65
Other Features:
12 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Limited Axial Movement
Length - Inch:
2.559
MXT70 6 15/16
Description
MXT70 6 15/16 MXT SHAFT BUSHING ; MXT TYPE CAST IRON
Part # MXT70 6 15/16
BDI # 17800516
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.938
Length Thru Bore - Millimeter:
119.075
Length Thru Bore - Inch:
4.688
Outside Diameter - Millimeter:
354.025
Bore - Millimeter:
176.225
Bore - Inch:
6.938
Other Features:
Cast/Ductile Material
Bushing Series:
XT70
W2 6 15/16
Description
W2 6 15/16 TAPERED BUSHING ; 6 15/16" BORE MST SERIES
Part # W2 6 15/16
BDI # 612932
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
285.75
Length Thru Bore - Inch:
11.25
Outside Diameter - Millimeter:
215.9
Bore - Millimeter:
176.225
Bore - Inch:
6.938
Other Features:
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465701
Bushing Series:
W2