SF 1 5/8
Description
SF 1 5/8 QD BUSHING ; 1-5/8" BORE 3-1/8" OD 2-1/16" LTB
Part # SF 1 5/8
BDI # 611193
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
52.4
Length Thru Bore - Inch:
2.063
Outside Diameter - Millimeter:
79.375
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Other Features:
Keyway on ID
Global Part Number GPN:
465363
Bushing Series:
SF
B X 1-5/8-KW
Description
B X 1-5/8-KW SPLIT TAPER BUSHING ; BUSH SIZE B X 1-5/8" BORE
Part # 471604
BDI # 21832159
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
66.675
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Other Features:
Keyway on ID and Key on OD
Bushing Series:
B
SD X 1-5/8-KW
Description
SD X 1-5/8-KW QD BUSHING ; 1-5/8" BORE 2-3/16" OD 1-13/16" LTB
Part # 120382
BDI # 257240
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
46.05
Length Thru Bore - Inch:
1.813
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Other Features:
Keyway on ID
Global Part Number GPN:
460691
Bushing Series:
SD
Q2 1 5/8
Description
Q2 1 5/8 TAPERED BUSHING ; 1-5/8" BORE 2-7/8" OD 3-1/2" LTB
Part # Q2 1 5/8
BDI # 610659
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465065
Bushing Series:
Q2
2525 X 1-5/8-KW
Description
2525 X 1-5/8-KW TL BUSHING ; 1-5/8" BORE 3-3/8" OD 2-1/2" LTB
Part # 119318
BDI # 256846
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Other Features:
Keyway on ID
Global Part Number GPN:
460086
Bushing Series:
2525