SK X 1-15/16-KW
Description
SK X 1-15/16-KW QD BUSHING ; 1-15/16" BORE 2-13/16" OD 1-15/16" LTB
Part # 120436
BDI # 257294
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
49.225
Bore - Inch:
1.938
Other Features:
Keyway on ID
Global Part Number GPN:
460863
Bushing Series:
SK
3020 1 15/16
Description
3020 1 15/16 TAPERED BUSHING ; 1-15/16" BORE 4-1/4" OD 2" LTB
Part # 3020 1 15/16
BDI # 618396
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
49.225
Bore - Inch:
1.938
Other Features:
Keyway on ID
Global Part Number GPN:
464064
Bushing Series:
3020
2517 X 1-15/16-KW
Description
2517 X 1-15/16-KW TL BUSHING ; 1-15/16" BORE 3-3/8" OD 1-3/4" LTB
Part # 117173
BDI # 256200
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
49.225
Bore - Inch:
1.938
Other Features:
Keyway on ID
Global Part Number GPN:
460024
Bushing Series:
2517
SD 1 15/16
Description
SD 1 15/16 QD BUSHING ; 1-15/16" BORE 2-3/16" OD 1-13/16" LTB
Part # SD 1 15/16
BDI # 611080
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
46.05
Length Thru Bore - Inch:
1.813
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
49.225
Bore - Inch:
1.938
Other Features:
Keyway on ID
Global Part Number GPN:
465288
Bushing Series:
SD
R1 1 15/16
Description
R1 1 15/16 TAPERED BUSHING ; 1-15/16" BORE 4" OD 2.88" LTB
Part # R1 1 15/16
BDI # 610820
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
49.225
Bore - Inch:
1.938
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465104
Bushing Series:
R1