Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
28
Bore - Inch:
1.102
Other Features:
Keyway on ID
Global Part Number GPN:
460056
Bushing Series:
2517
2517 X 48MM-KW
Description
2517 X 48MM-KW TL BUSHING ; 48MM BORE 85.725MM OD 44.45MM LTB
Part # 119630
BDI # 256972
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
48
Bore - Inch:
1.89
Other Features:
Keyway on ID
Global Part Number GPN:
460067
Bushing Series:
2517
2517 X 1-5/8-KW
Description
2517 X 1-5/8-KW TL BUSHING ; 1-5/8" BORE 3-3/8" OD 1-3/4" LTB
Part # 119118
BDI # 256770
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Other Features:
Keyway on ID
Global Part Number GPN:
460033
Bushing Series:
2517
2517 X 2-1/2-KW
Description
2517 X 2-1/2-KW TL BUSHING ; 2-1/2" BORE 3-3/8" OD 1-3/4" LTB
Part # 117099
BDI # 256141
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
63.5
Bore - Inch:
2.5
Other Features:
Keyway on ID
Global Part Number GPN:
460044
Bushing Series:
2517
2517 X 2-3/16-KW
Description
2517 X 2-3/16-KW TL BUSHING ; 2-3/16" BORE 3-3/8" OD 1-3/4" LTB
Part # 117175
BDI # 256202
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
55.575
Bore - Inch:
2.188
Other Features:
Keyway on ID
Global Part Number GPN:
460049
Bushing Series:
2517