R1 X 1-3/8-KW
Description
R1 X 1-3/8-KW SPLIT TAPER BUSHING ; BUSH SIZE R1 X 1-3/8" BORE
Part # 471727
BDI # 21832491
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
Keyway on ID and Key on OD
Bushing Series:
R1
R1X2-15/16
Description
R1 X 2-15/16-KW ST BUSHING ; 2-15/16" BORE 3/4" X 3/8" KEYWAY
Part # 471753
BDI # 631672
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Other Features:
Key on ID and OD | Ductile Iron
Bushing Series:
R1