K85588-90010
Description
K85588-90010 BACKING RING ; 7.38IN OD 1.69IN WD
Part # K85588-90010
BDI # 1362082
TN10-2
Description
TN10-2 BRG LOCKNUT ; 18TPI 2-11/16" OD 0.51" NOMINAL THK
Part # TN10-2
BDI # 1374314
Features
Thread Size:
1.967-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.688
Outside Diameter - Millimeter:
68.275
Other Features:
Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.51
Nominal Thickness - Millimeter:
12.954
TW110-2
Description
TW110-2 BEARING LOCKWASHER ; 1.992" ID 2-59/64" OD 1/16" THICK
Part # TW110-2
BDI # 1374380
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.922
Outside Diameter - Millimeter:
74.219
Other Features:
Face Dia 2.438 | 17 Tangs
Inside Diameter - Millimeter:
50.597
TAN132-2
Description
TAN132-2 BRG LOCKNUT ; 8TPI 8-1/16" OD 1.291" NOMINAL THK
Part # TAN132-2
BDI # 1374117
Features
Thread Size:
6.284-8
Inch - Metric:
Inch
Outside Diameter - Inch:
8.063
Outside Diameter - Millimeter:
204.8
Other Features:
Steel
Threads per Inch:
8
Nominal Thickness - Inch:
1.291
Nominal Thickness - Millimeter:
32.791