TW109-2
Description
TW109-2 BEARING LOCKWASHER ; 1.792" ID 2-23/32" OD 1/16" THICK
Part # TW109-2
BDI # 1374379
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.719
Outside Diameter - Millimeter:
69.063
Other Features:
Face Dia 2.281 | 17 Tangs
Inside Diameter - Millimeter:
45.517
TW108-2
Description
TW108-2 BEARING LOCKWASHER ; 1.583" ID 2-31/64" OD 1/16" THICK
Part # TW108-2
BDI # 1374378
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.484
Outside Diameter - Millimeter:
63.094
Other Features:
Face Dia 2 | 15 Tangs
Inside Diameter - Millimeter:
40.208
TW119-2
Description
TW119-2 BEARING LOCKWASHER ; 3.8" ID 5.234" OD 0.115" THICK
Part # TW119-2
BDI # 1374389
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.234
Outside Diameter - Millimeter:
132.944
Other Features:
Face Dia 4.563 | 19 Tangs
Inside Diameter - Millimeter:
96.52
TN065-2
Description
TN065-2 BRG LOCKNUT ; 18TPI 2-1/16" OD 0.448" NOMINAL THK
Part # TN065-2
BDI # 1374310
Features
Thread Size:
1.312-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.063
Outside Diameter - Millimeter:
52.4
Other Features:
Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.448
Nominal Thickness - Millimeter:
11.379