B-LOC B103 1-1/4IN
Description
B-LOC B103 1-1/4IN KEYLESS BUSHING ; 2.362" OD
Part # B302104
BDI # 17282920
Features
Component:
Keyless Screw Locking Assembly
Series:
B103
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.362
Outside Diameter - Millimeter:
60
Bore - Millimeter:
31.75
Length - Millimeter:
28.5
Other Features:
8 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Limited Axial Movement
Length - Inch:
1.122
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
20.65
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Bore - Millimeter:
42.875
Other Features:
Corrosion Resistance | Zinc Plated | Black Oxide Coated Screw
B-LOC B400 1-1/4IN
Description
B-LOC B400 1-1/4IN KEYLESS BUSHING ; 2.362" OD
Part # B402104
BDI # 17282884
Features
Component:
Keyless Screw Locking Assembly
Series:
B400
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.362
Outside Diameter - Millimeter:
60
Bore - Millimeter:
31.75
Length - Millimeter:
20
Other Features:
12 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
Length - Inch:
0.787
H2C-137
Description
H2C-137 CLAMP COLLAR ; 1-3/8" BORE BLK OXD STL 2-PIECE
Part # H2C-137
BDI # 196343
Features
Split or Solid Description:
Two Piece Split Recessed Screw
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.375
Outside Diameter - Millimeter:
60.325
Bore - Millimeter:
34.925
Other Features:
Black Oxide Coated | Safety Clamping Collar
C405E-143
Description
C405E-143 KEYLESS LOCKING ASSEMBLY ; 1.437" X 2.362" HEAVY-DUTY
Part # C405E-143
BDI # 194366
Features
Component:
Keyless Locking Assembly
Series:
C405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.362
Outside Diameter - Millimeter:
59.995
Bore - Millimeter:
36.525
Length - Millimeter:
54
Other Features:
7 Locking Screws | Heavy Duty | Wider Design
Length - Inch:
2.126