Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Bore - Millimeter:
25.4
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
ISTC-100-08
Description
ISTC-100-08 CLAMP COLLAR ; 1"-8 BORE BLK OXD STL 1-PIECE
Part # ISTC-100-08
BDI # 196525
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1-8
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Bore - Millimeter:
0
Other Features:
Black Oxide Coated
ISTC-100-14
Description
ISTC-100-14 CLAMP COLLAR ; 1"-14 BORE BLK OXD STL 1-PIECE
Part # ISTC-100-14
BDI # 196529
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1-14
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Bore - Millimeter:
0
Other Features:
Black Oxide Coated
6202240
Description
6202240 KEYLESS BUSHING ; TRANTORQUE GT 1" ZN STEEL
Part # 6202240
BDI # 17282682
Features
Component:
Keyless Wrench Locking Assembly
Series:
GT
Inch - Metric:
Inch
Material:
Zinc Coated Steel
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Bore - Millimeter:
25.4
Length - Millimeter:
47.625
Other Features:
Self Centering | Limited Axial Movement | With External Counter Torque Flange | 1.75 Inch Wrench Size
Length - Inch:
1.875
G2SC-100-B
Description
G2SC-100-B CLAMP COLLAR ; 1" BORE BLK OXD STL 2-PIECE
Part # G2SC-100-B
BDI # 195291
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Bore - Millimeter:
25.4
Other Features:
Black Oxide Coated