Page 1 of 2

Next

Compare
KM 11

COMPARE

KM 11

Description
KM 11 BRG LOCKNUT ; 75MM OD 11MM NOMINAL THK 5EA/PAK

SKF

Part # KM 11

BDI # 1422123

Features

Thread Size: M55 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 2.953
Outside Diameter - Millimeter: 75
Nominal Thickness - Inch: 0.433

Nominal Thickness - Millimeter: 11

Price Inventory : In stock
$ 19.25 / each QTY
KM-11

COMPARE

KM-11

Description
KM-11 RETAINING LOCKNUT ; M55 X 2.0 THREAD 75MM OD 11MM THK

WHITTET-HIGGINS

Part # KM-11

BDI # 967681

Features

Thread Size: M55 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 2.953
Outside Diameter - Millimeter: 75
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.433
Nominal Thickness - Millimeter: 11

Price Inventory : In stock
$ 8.81 / each QTY
B-LOC B103 1-5/8IN

COMPARE

B-LOC B103 1-5/8IN

Description
B-LOC B103 1-5/8IN KEYLESS BUSHING ; 2-61/64" OD

FENNER DRIVES

Part # B302110

BDI # 17282902

Features

Component: Keyless Screw Locking Assembly
Series: B103
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.953

Outside Diameter - Millimeter: 75
Bore - Millimeter: 41.275
Length - Millimeter: 34.5
Other Features: 7 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Limited Axial Movement
Length - Inch: 1.358

Price Inventory : Available to order
$ 54.29 / each QTY
C405M-45x75

COMPARE

C405M-45x75

Description
C405M-45X75 KEYLESS LOCKING ASSEMBLY ; 45MM X 75MM

CLIMAX METAL

Part # C405M-45X75

BDI # 194449

Features

Component: Keyless Locking Assembly
Series: C405
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.953

Outside Diameter - Millimeter: 75
Bore - Millimeter: 45
Length - Millimeter: 54
Other Features: 7 Locking Screws | Heavy Duty | Wider Design
Length - Inch: 2.126

Price Inventory : Available to order
$ 166.69 / each QTY
B-LOC B112 1-1/2IN

COMPARE

B-LOC B112 1-1/2IN

Description
B-LOC B112 1-1/2IN KEYLESS BUSHING ; 2-61/64" OD

FENNER DRIVES

Part # B122108

BDI # 17282835

Features

Component: Keyless Screw Locking Assembly
Series: B112
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.953

Outside Diameter - Millimeter: 75
Bore - Millimeter: 38.1
Length - Millimeter: 54
Other Features: 7 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch: 2.126

Price Inventory : Available to order
$ 136.55 / each QTY