Features
Thread Size:
M60 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80
Nominal Thickness - Inch:
0.433
Nominal Thickness - Millimeter:
11
KM-12
Description
KM-12 RETAINING LOCKNUT ; M60 X 2.0 THREAD 80MM OD 11MM THK
Part # KM-12
BDI # 967682
Features
Thread Size:
M60 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.433
Nominal Thickness - Millimeter:
11
PL050X080AD
Description
PL050X080AD KEYLESS LOCK BUSHING ; POWER-LOCK
Part # PL050X080AD
BDI # 21574741
Features
Component:
Keyless Screw Locking Assembly
Series:
AD
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80
Bore - Millimeter:
50
Length - Millimeter:
64.008
Other Features:
Power-Lock
Length - Inch:
2.52
C123E-200
Description
C123E-200 KEYLESS LOCKING ASSEMBLY ; 2" X 3.15" SINGLE TAPER DESIGN
Part # C123E-200
BDI # 193886
Features
Component:
Keyless Locking Assembly
Series:
C123
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80.01
Bore - Millimeter:
50.8
Length - Millimeter:
34.493
Other Features:
7 Locking Screws | Single Taper | Flangeless Design
Length - Inch:
1.358
C405M-50x80
Description
C405M-50X80 KEYLESS LOCKING ASSEMBLY ; 50MM X 80MM
Part # C405M-50X80
BDI # 194451
Features
Component:
Keyless Locking Assembly
Series:
C405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80
Bore - Millimeter:
50
Length - Millimeter:
65.989
Other Features:
8 Locking Screws | Heavy Duty | Wider Design
Length - Inch:
2.598