KM-17
Description
KM-17 RETAINING LOCKNUT ; M85 X 2.0 THREAD 110MM OD 16MM THK
Part # KM-17
BDI # 967687
Features
Thread Size:
M85 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.63
Nominal Thickness - Millimeter:
16
C123E-275
Description
C123E-275 KEYLESS LOCKING ASSEMBLY ; 2.75" X 4.331" SINGLE TAPER DESIGN
Part # C123E-275
BDI # 193895
Features
Component:
Keyless Locking Assembly
Series:
C123
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110.007
Bore - Millimeter:
69.85
Length - Millimeter:
40.488
Other Features:
8 Locking Screws | Single Taper | Flangeless Design
Length - Inch:
1.594