B-LOC B112 4-7/16IN

COMPARE

B-LOC B112 4-7/16IN

Description
B-LOC B112 4-7/16IN KEYLESS BUSHING ; 6.496" OD

FENNER DRIVES

Part # B122407

BDI # 17282863

Features

Component: Keyless Screw Locking Assembly
Series: B112
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.496

Outside Diameter - Millimeter: 165
Bore - Millimeter: 112.725
Length - Millimeter: 102
Other Features: 14 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch: 4.016

Price Inventory : In stock
$ 461.45 / each QTY
KM-26

COMPARE

KM-26

Description
KM-26 RETAINING LOCKNUT ; M130 X 2.0 THREAD 165MM OD 21MM THK

WHITTET-HIGGINS

Part # KM-26

BDI # 967696

Features

Thread Size: M130 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 6.496
Outside Diameter - Millimeter: 165
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.827
Nominal Thickness - Millimeter: 21

Price Inventory : In stock
$ 62.68 / each QTY
BM-26

COMPARE

BM-26

Description
BM-26 LOCKNUT ; M130 X 2.0 THREAD 165MM OD 24MM THK

WHITTET-HIGGINS

Part # BM-26

BDI # 967170

Features

Thread Size: M130 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 6.496
Outside Diameter - Millimeter: 165
Other Features: Carbon Steel | Self Locking | Bone Fibre Compression Collar

Nominal Thickness - Inch: 0.945
Nominal Thickness - Millimeter: 24

Price Inventory : Available to order
$ 143.47 / each QTY