Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.109
Outside Diameter - Millimeter:
104.369
Other Features:
Face Dia 3.593 | 19 Tangs
Inside Diameter - Millimeter:
75.514
AN 16
Description
AN 16 BRG LOCKNUT ; 12TPI 4-5/32" OD 0.604" NOMINAL THK
Part # AN 16
BDI # 1416901
Features
Thread Size:
3.137-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.156
Outside Diameter - Millimeter:
105.562
Threads per Inch:
12
Nominal Thickness - Inch:
0.604
Nominal Thickness - Millimeter:
15.342
Features
Thread Size:
3.137-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.156
Outside Diameter - Millimeter:
105.562
Other Features:
Super Precision | Self Locking | Bone Fibre Collar
Threads per Inch:
12
Nominal Thickness - Inch:
0.656
Nominal Thickness - Millimeter:
16.662
KM-16
Description
KM-16 RETAINING LOCKNUT ; M80 X 2.0 THREAD 105MM OD 15MM THK
Part # KM-16
BDI # 967686
Features
Thread Size:
M80 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Outside Diameter - Millimeter:
105
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.591
Nominal Thickness - Millimeter:
15