Features
Thread Size:
4.716-12
Inch - Metric:
Inch
Outside Diameter - Inch:
6.125
Outside Diameter - Millimeter:
155.575
Other Features:
Low Carbon Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.823
Nominal Thickness - Millimeter:
20.904
Features
Thread Size:
4.716-12
Inch - Metric:
Inch
Outside Diameter - Inch:
6.125
Outside Diameter - Millimeter:
155.575
Other Features:
Low Carbon Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.823
Nominal Thickness - Millimeter:
20.904
KM-24
Description
KM-24 RETAINING LOCKNUT ; M120 X 2.0 THREAD 155MM OD 20MM THK
Part # KM-24
BDI # 967694
Features
Thread Size:
M120 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Outside Diameter - Millimeter:
155
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.787
Nominal Thickness - Millimeter:
20
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.063
Outside Diameter - Millimeter:
154
Other Features:
Face Dia 5.326 | 19 Tangs | Key Bent
Inside Diameter - Millimeter:
111.633
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.063
Outside Diameter - Millimeter:
154
Other Features:
Face Dia 133 | 17 Tangs | No Key Bent | Low Carbon Steel | Shorter Key
Inside Diameter - Millimeter:
110