B-LOC B112 5-7/16IN
Description
B-LOC B112 5-7/16IN KEYLESS BUSHING ; 7.48" OD
Part # B122507
BDI # 17282869
Features
Component:
Keyless Screw Locking Assembly
Series:
B112
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.48
Outside Diameter - Millimeter:
190
Bore - Millimeter:
138.125
Length - Millimeter:
116
Other Features:
14 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
4.567
KM28
Description
KM28 BEARING NUT ; M140 X 2 THD 180MM OD LOCK TYPE
Part # 2101016370
BDI # 18127334
Features
Thread Size:
M140 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Outside Diameter - Millimeter:
180
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.866
Nominal Thickness - Millimeter:
22
Features
Thread Size:
5.497-12
Inch - Metric:
Inch
Outside Diameter - Inch:
7.094
Outside Diameter - Millimeter:
180.188
Other Features:
Low Carbon Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.948
Nominal Thickness - Millimeter:
24.079
Features
Thread Size:
5.888-12
Inch - Metric:
Inch
Outside Diameter - Inch:
7.688
Outside Diameter - Millimeter:
195.275
Other Features:
Low Carbon Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.979
Nominal Thickness - Millimeter:
24.867
KM-28
Description
KM-28 RETAINING LOCKNUT ; M140 X 2.0 THREAD 180MM OD 22MM THK
Part # KM-28
BDI # 967698
Features
Thread Size:
M140 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Outside Diameter - Millimeter:
180
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.866
Nominal Thickness - Millimeter:
22