B-LOC B112 5-7/16IN
Description
B-LOC B112 5-7/16IN KEYLESS BUSHING ; 7.48" OD
Part # B122507
BDI # 17282869
Features
Component:
Keyless Screw Locking Assembly
Series:
B112
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.48
Outside Diameter - Millimeter:
190
Bore - Millimeter:
138.125
Length - Millimeter:
116
Other Features:
14 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
4.567
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.484
Outside Diameter - Millimeter:
190.094
Other Features:
Face Dia 6.576 | 19 Tangs
Inside Diameter - Millimeter:
141.783
Features
Thread Size:
M160 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Outside Diameter - Millimeter:
190
Nominal Thickness - Inch:
0.984
Nominal Thickness - Millimeter:
25