Features
Component:
Keyless Screw Locking Assembly
Series:
B112
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Bore - Millimeter:
87.325
Length - Millimeter:
80
Other Features:
12 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
3.15
KM-20
Description
KM-20 RETAINING LOCKNUT ; M100 X 2.0 THREAD 130MM OD 18MM THK
Part # KM-20
BDI # 967690
Features
Thread Size:
M100 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.709
Nominal Thickness - Millimeter:
18
Features
Component:
Keyless Screw Locking Assembly
Series:
B112
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Bore - Millimeter:
90
Length - Millimeter:
80
Other Features:
12 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
3.15