Features
Thread Size:
M130 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Outside Diameter - Millimeter:
165
Other Features:
Precision | Three M10 Locking Pins
Nominal Thickness - Inch:
1.26
Nominal Thickness - Millimeter:
32
Features
Thread Size:
M130 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Outside Diameter - Millimeter:
165
Nominal Thickness - Inch:
0.827
Nominal Thickness - Millimeter:
21
PHF FX20-125X165
Description
PHF FX20-125X165 KEYLESS BUSHING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHF FX20-125X165
BDI # 24760993
Features
Component:
Keyless Screw Locking Assembly
Series:
FX20
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.496
Outside Diameter - Millimeter:
165
Bore - Millimeter:
125
Length - Millimeter:
128
Other Features:
12 Clamp Screws
Length - Inch:
5.039
Features
Thread Size:
M130 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Outside Diameter - Millimeter:
165
Other Features:
Precision | Three M10 Locking Pins
Nominal Thickness - Inch:
1.26
Nominal Thickness - Millimeter:
32
B-LOC B400 120MM
Description
B-LOC B400 120MM KEYLESS BUSHING
Part # B-LOC B400 120MM
BDI # 17282955
Features
Component:
Keyless Screw Locking Assembly
Series:
B400
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.496
Outside Diameter - Millimeter:
165
Bore - Millimeter:
120
Length - Millimeter:
33
Other Features:
16 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
Length - Inch:
1.299