TN065-2
Description
TN065-2 BRG LOCKNUT ; 18TPI 2-1/16" OD 0.448" NOMINAL THK
Part # TN065-2
BDI # 1374310
Features
Thread Size:
1.312-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.063
Outside Diameter - Millimeter:
52.4
Other Features:
Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.448
Nominal Thickness - Millimeter:
11.379
1C-125
Description
1C-125 CLAMP COLLAR ; 1-1/4" BORE BLK OXD STL 1-PIECE 10/BOX
Part # 1C-125
BDI # 193314
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.063
Outside Diameter - Millimeter:
52.4
Bore - Millimeter:
31.75
Other Features:
Black Oxide Coated
2C-125-S
Description
2C-125-S CLAMP COLLAR ; 1-1/4" BORE SS 2-PIECE 10/BOX
Part # 2C-125-S
BDI # 193497
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.063
Outside Diameter - Millimeter:
52.4
Bore - Millimeter:
31.75
Other Features:
Corrosion Resistance
2C-125
Description
2C-125 CLAMP COLLAR ; 1-1/4" BORE BLK OXD STL 2-PIECE 10/BOX
Part # 2C-125
BDI # 193493
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.063
Outside Diameter - Millimeter:
52.4
Bore - Millimeter:
31.75
Other Features:
Black Oxide Coated
2C-125-A
Description
2C-125-A CLAMP COLLAR ; 1-1/4" BORE ALUMINUM 2-PIECE 10/BOX
Part # 2C-125-A
BDI # 193494
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
2.063
Outside Diameter - Millimeter:
52.4
Bore - Millimeter:
31.75
Width - Inch:
0.5