CNS16-16
Description
CNS16-16 CLAMP NUT ; 16TPI 1-3/4" OD 1/2" NOMINAL THK
Part # CNS16-16
BDI # 966787
Features
Thread Size:
1-16
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Other Features:
Low Carbon Steel | One Piece Split | 1/4-28 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Threads per Inch:
16
Nominal Thickness - Inch:
0.5
Nominal Thickness - Millimeter:
12.7