AN-38

COMPARE

AN-38

Description
AN-38 LOCKNUT ; 8TPI 9-15/32" OD 1.135" NOMINAL THK

WHITTET-HIGGINS

Part # AN-38

BDI # 967491

Features

Thread Size: 7.472-8
Inch - Metric: Inch
Outside Diameter - Inch: 9.469
Outside Diameter - Millimeter: 240.513
Other Features: Low Carbon Steel

Threads per Inch: 8
Nominal Thickness - Inch: 1.135
Nominal Thickness - Millimeter: 28.829

Price Inventory : In stock
$ 165.35 / each QTY
AN 38

COMPARE

AN 38

Description
AN 38 BRG LOCKNUT ; 9-15/32" OD 8.781" FACE DIA 1-1/8" WD

SKF

Part # AN 38

BDI # 1266060

Features

Thread Size: 7.472-8
Inch - Metric: Inch
Outside Diameter - Inch: 9.469
Outside Diameter - Millimeter: 240.513
Threads per Inch: 8

Nominal Thickness - Inch: 1.135
Nominal Thickness - Millimeter: 28.829

Price Inventory : Available to order
$ 144.49 / each QTY
CNB-38

COMPARE

CNB-38

Description
CNB-38 CLAMP NUT ; 8TPI 9.5" OD 1" NOMINAL THK

WHITTET-HIGGINS

Part # CNB-38

BDI # 966717

Features

Thread Size: 7.472-8
Inch - Metric: Inch
Outside Diameter - Inch: 9.5
Outside Diameter - Millimeter: 241.3
Other Features: One Piece Split | M12 Clamp Screw

Threads per Inch: 8
Nominal Thickness - Inch: 1
Nominal Thickness - Millimeter: 25.4

Price Inventory : Available to order
$ 195.44 / each QTY
AN-38

COMPARE

AN-38

Description
AN38 LOCKNUT ; 8 THREADS PER INCH 8.781" OD

EBC

Part # AN38

BDI # 21532475

Features

Thread Size: 7.472-8
Inch - Metric: Inch
Outside Diameter - Inch: 9.469
Outside Diameter - Millimeter: 240.513
Other Features: Low Carbon Steel

Threads per Inch: 8
Nominal Thickness - Inch: 1.135
Nominal Thickness - Millimeter: 28.829

Price Inventory : Available to order
$ 39.61 / each QTY