KMTA 32

COMPARE

KMTA 32

Description
KMTA 32 BRG LOCKNUT ; 205MM OD 32MM NOMINAL THK

SKF

Part # KMTA 32

BDI # 1269208

Features

Thread Size: M160 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 8.071
Outside Diameter - Millimeter: 205
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
$ 510.83 / each QTY
KML 32

COMPARE

KML 32

Description
KML 32 BRG LOCKNUT

SKF

Part # KML 32

BDI # 1268550

Features

Thread Size: M160 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Outside Diameter - Millimeter: 190
Nominal Thickness - Inch: 0.984

Nominal Thickness - Millimeter: 25

Price Inventory : Available to order
$ 342.73 / each QTY