Features
Thread Size:
M25 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.496
Outside Diameter - Millimeter:
38
Other Features:
Carbon Steel | Self Locking | Bone Fibre Compression Collar
Nominal Thickness - Inch:
0.433
Nominal Thickness - Millimeter:
11
Features
Thread Size:
M25 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.496
Outside Diameter - Millimeter:
38
Nominal Thickness - Inch:
0.276
Nominal Thickness - Millimeter:
7
KM-05
Description
KM-05 RETAINING LOCKNUT ; M25 X 1.5 THREAD 38MM OD 7MM THK
Part # KM-05
BDI # 967673
Features
Thread Size:
M25 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.496
Outside Diameter - Millimeter:
38
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.276
Nominal Thickness - Millimeter:
7