612 D1-7/16IN 1KW PA 612-605043
Description
612 D1-7/16IN 1KW PA 612-605043 ; POR NON-RETURNABLE SPLIT COLLAR
Part # 612 D1-7/16IN 1KW PA 612-605043
BDI # 24109193
Features
Split or Solid Description:
Two Piece Split Recessed Screw
Bore Threaded:
No
Component:
Shaft Collars
Width - Millimeter:
18.034
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Bore - Millimeter:
36.525
Other Features:
Stainless Steel Hardware
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
17.069
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.125
Outside Diameter - Millimeter:
53.975
Bore - Millimeter:
34.925
Width - Inch:
0.672
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
18.3
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.374
Outside Diameter - Millimeter:
60.3
Bore - Millimeter:
40
Width - Inch:
0.72
612 D1-1/4IN PA 612-608463
Description
612 D1-1/4IN PA 612-608463 SPLIT COLLAR ; NON-RETURNABLE
Part # 612 D1-1/4IN PA 612-608463
BDI # 24109063
Features
Split or Solid Description:
Two Piece Split Recessed Screw
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
16.002
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
1.97
Outside Diameter - Millimeter:
50.038
Bore - Millimeter:
31.75
Other Features:
Stainless Steel Hardware
612 D1-1/4IN 1KW PA 612-655122
Description
612 D1-1/4IN 1KW PA 612-655122 ; NON-RETURNABLE SPLIT COLLAR
Part # 612 D1-1/4IN 1KW PA 612-655122
BDI # 24109201
Features
Split or Solid Description:
Two Piece Split Recessed Screw
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
16.002
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
1.97
Outside Diameter - Millimeter:
50.038
Bore - Millimeter:
31.75
Other Features:
Stainless Steel Hardware